
STANPRO 69569 8 ft 120-347V 3CCT VTL8-L GEN 2 LED Vapor Tight
Description
This 8' luminaire ideal for a variety of industrial and commercial applications. Installed either indoors or outdoors, the VTL8-L provides superior light distribution and is intended for environments where moisture and/or dust may be present. Perfect for applications requiring the complete containment of LEDs for easy washability and hose down. The VTL8-L series can withstand reduced temperatures and moderate impact.
Specifications
Brand Name | Stanpro | Item Name | Vaportight LED Fixture |
Voltage Rating | 120 - 347 V | Fixture Wattage | 110 W |
Lamp Type | LED | Average Life | 50000 hr |
Color Temperature | 3500 K, 4000 K, 5000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Frosted Polycarbonate | Lumens | 16101 lm |
Mounting Type | Surface, Suspended | Dimensions | 8 ft L |
Standards | DLC Listed | UPC | 069549027787 |
Packages
1 - UNIT - 1 |