![stnvts4ls3w40k](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/141229203.jpg?preset=medium)
STANPRO VTS4-LS3-W/40K 4 ft 43W 120V-277V 5125LM 4000K VTS4-L Series Compact LED Vapour Tight Linear Fixture
Description
A luminaire ideal for a variety of applications where moisture and/or dust may be present. Installed either indoors or outdoors, the VTS4-L provides superior light distribution. This corrosion proof, enclosed gasketed IP66 luminaire has a narrow footprint and can be installed in demanding environments where high-efficiency is required.APPLICATIONS:• Industrial, commercial, residential,dusty, wet or damp environments• Parking garages• Subways• Stairwells• Elevator shafts• Road Tunnels• Schools• Canopies
Specifications
Brand Name | Stanpro | Item Name | Vapor Tight Fixture |
Type | vapour tight | Voltage Rating | 120 - 277 VAC |
Fixture Wattage | 43 W | Lamp Type | Compact LED |
Series | VTS4-L | Light Color | Cool White |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80 |
Lens Type | UV Stabilized Frosted Polycarbonate | Lumens | 5125 lm |
Enclosure Type | IP65/IP66 | Mounting Type | Surface, Suspended |
Housing Material | Polycarbonate | Dimensions | 49-1/4 in L x 4-11/16 in W x 3 in H |
Standards | IK08 Rated, cULus Certified, UL Listed, DLC Listed | Application | For Industrial, Commercial, Residential, Dusty wet or Damp Environments, Parking Garages, Subways, Stairwells, Elevator shafts, Road Tunnels, Schools, Canopies, Sporting Applications, Garden Centers, Storage Rooms, Airports |
Packages
1 - UNIT - 1 |