RC LIGHTING VXBRLED13DG RCL 13W 120/277V 5000K RC Lighting LED Vaporproof Wall Mount, Natural
Description
High performance, wall mount LED Vaporproof fixture. A classic design with cutting edge LED technology. Comes with die cast guard and frosted globe. Die cast aluminum housing and driver housing.
Specifications
Brand Name | RC Lighting | Item Name | LED Wall-Mount Fixture |
Type | Vaporproof, Angled | Voltage Rating | 120 V |
Fixture Wattage | 13 W | Lamp Type | Not Exchangeable LED |
Housing Finish | Natural Shot Blasted Aluminum | Lamp Wattage | 15 W |
Light Output | 48 lm/W | Average Life | 100000 hr |
Color Temperature | 5000 K | Color Rendering Index (CRI) | 65 |
Lumens | 729 lm | Mounting Type | Wall |
Housing Material | Die-Cast Aluminum | Includes | Lamp, Glass |
Standards | RoHS Compliant | UPC | 19813028354.0 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |