ACUITY 270N96 48-inch 120-277V 5000LM 35K/4K/5K CSVT Series Vapor Tight LED Strip Light
Description
The CSVT™ Vapor Tight LED Strip Light by Lithonia Lighting is built on the technological framework of the CSS and uses a tongue & groove, poured in gasket design, allowing for easy, on the go maintenance and provides for impressive ratings such as CSA wet location, IP65, IP66 for general washdown, and NEMA4X!
Specifications
Brand Name | Acuity Brands | Item Name | LED Vapor Tight Fixture |
Voltage Rating | 120 - 277 V | Lamp Type | LED |
DLC | Y | DLC Code | PUP1IINF |
DLC Class | Standard | DLC Version | 5.1 |
Color Temperature | 3500/4000/5000 K | Color Rendering Index (CRI) | 80 |
Lumens | 3000/4000/5000 lm | Dimensions | 48 in L |
UPC | 194995069507 |
Packages
1 - UNIT - 1 | 70 - SKID - 70 |