
ACUITY 270N8Y 48-inch 120-277V 5000LM 4000K CSVT Series Vapor Tight LED Strip Light
Description
The CSVT™ by Lithonia Lighting ® is built on the technological framework of the CSS, providing greater customization and performance for everyday spaces. And with the ability to switch lumens and adjust color temperature in one fixture, the CSVT can easily be adapted to the needs of each project.Ideal for damp/wet locations such as outdoor venues, canopies and locker rooms. Not for use or installation in direct outdoor sunlight. Must be installed under canopy or covered ceiling.
Specifications
Brand Name | Acuity Brands | Item Name | LED Vapor Tight Fixture |
Voltage Rating | 120 - 277 V | Lamp Type | LED |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80 |
Lumens | 5000 lm | Dimensions | 48 in L |
UPC | 194995069408 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 70 - SKID - 70 |