
ACUITY 2736C8 96-inch 120-277V 2000LM 5000K CSVT Series Vapor Tight LED Strip Light
Description
The CSVT™ by Lithonia Lighting ® is built on the technological framework of the CSS, providing greater customization and performance for everyday spaces. And with the ability to switch lumens and adjust color temperature in one fixture, the CSVT can easily be adapted to the needs of each project.Ideal for damp/wet locations such as outdoor venues, canopies and locker rooms. Not for use or installation in direct outdoor sunlight. Must be installed under canopy or covered ceiling.
Specifications
Brand Name | Lithonia Lighting | Item Name | Vaportight Fixture |
Type | Linear, Rectangular | Voltage Rating | 120 - 277 VAC |
Fixture Wattage | 103 W | Lamp Type | LED |
Housing Finish | Light Gray | Series | CSVT |
Color Temperature | 5000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Frosted Polycarbonate | Lumens | 12000 lm |
Enclosure Type | IP65, IP66 | Mounting Type | Surface/Suspended |
Housing Material | Polycarbonate | Dimensions | 96 in L x 5.4 in W x 3.8 in H |
Standards | CSA, NOM, NSF Certified, DLC Listed | Application | For Wet Locations |
UPC | 194995675562 |
Packages
1 - UNIT - 1 | 70 - SKID - 70 |