Abbotsford
ykldm296ho120escw20

ACUITY 358561 96-inch 120V 2-Lamp T12 High Output Surface Fixture

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:358561

Description

Intended for low to medium mounting heights where dust, dirt, humidity or moisture are present. Ideal for canopies, dock areas, wastewater treatment, refrigerated areas, food processing and other non-hazardous environments. Certain airborne contaminants can diminish integrity of acrylic. Construction: Constructed to comply with New York City electrical code. Made in USA. Housing formed from impact resistant, UV stabilized, fiberglass reinforced polyester with cold-rolled steel enclosed wire way. Poured in place, gasketing provides a seal between housing and diffuser. Captive, corrosion-resistant cam action latches secure the diffuser; six on 4’ units, and ten on 8’ units. Stainless steel latches available. Finish: Painted parts pretreated with a five-stage iron-phosphate process to ensure superior paint adhesion and corrosion resistance, then finished with a high-gloss, baked white enamel. Optics: High-impact acrylic diffuser with a stippled interior surface to spread lamp image. please note: The standard 4' diffuser is 2-1/4 deep, and the standard 8' or 48T8H0 diffuser is 3 deep. To order the 4' diffuser so that it matches the depth of the 8' diffuser, order the ARDP option. The 8' diffuser is not available in the 2-1/4 depth. Electrical: Thermally protected, resetting, Class P, HPF, non-PCB, UL Listed and CSA Certified ballast is standard. AWM, TFN, THHN wire throughout, rated for required temperatures. AWM, TFN, THHN wire throughout, rated for required temperatures. Installation: For unit or row installations, surface (ceiling or wall) or suspended mounting. Wall mounting; horizontal orientation only for use in damp locations. Stainless steel surface spring-mounting brackets standard (2 included). Listings: 120V, 277V and MVOLT are UL Listed and CSA Certified (standard). 347V is CSA Certified. NOM certified. Listed for 25°C ambient and wet locations for covered-ceiling applications. IP65 rated. Optional IP67 rating available (supplied with 8 latches on 4' units and 14 latches for 8' units; covered ceiling not required). Compliance to FDA/USDA requirements and/or NSF splash-zone certification.

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok