Abbotsford
ykldmw2l242000lmvolt140k

ACUITY 24 inch 18W 120V-277V 2000LM 4000K DMW2 LED Series Wet Location Vapor Tight Luminaire

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:234MU5

Description

Building on our reputation for providing the “best value in lighting”, the DMW2 LED from Lithonia Lighting® is the most innovative wet location/vapor-tight luminaire on the market. Designed by the contractor, for the contractor — the DMW2 gives you all the performance of a traditional 4-foot fluorescent fixture in a smaller, low-profile design optimized for LED.Maximizing the benefits of LED technology, DMW2 LED provides versatility, higher on-task light levels and energy-saving controls options for demanding environments.Right out of the box, the DMW2 LED is ready for a wide array of applications including transit stations, food processing plants, awning/canopies, loading docks, car washes, garden centers, stairwells, parking garages and exterior environments where moisture or dust is a concern.CSA Certified to UL and C-UL standards for ambient temperatures from -40°F (-40°C) to 104°F (40°C). F1 rating makes luminaire suitable for wet locations without covered ceilings. IP65, IP66 and IP67 rated. 1500 PSI hose-down. NEMA fittings required to maintain NEMA 4X listings.

Specifications

Brand Name Lithonia Lighting Item Name Vapor Tight Fixture
Type Medium Distribution, Dimmable Voltage Rating 120 - 277 V
Fixture Wattage 18 W Lamp Type LED
Housing Finish White Lamp Wattage 18 W
Average Life 60000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 80 Lens Type Frosted Acrylic Diffuser
Lumens 2000 lm Enclosure Type NEMA 4X, IP65 and IP66
Mounting Type Surface/Wall/Ceiling Housing Material Fiberglass
Dimensions 24 in L x 3.74 in H Includes (2) Mounting Bracket with Bail Wires
Standards NSF and CSA Certified, DLC and ETL Listed Application For use in Transit, Parking Garage, Awnings, Cold Storage, Food Processing, Docks, Schools, Hospitals, Carwashes, Natatoriums and Exterior Environments Where Moisture or Dust is a Concern, Wet Locations

Packages

1 - UNIT - 1