Abbotsford
ykldmw2l242000lmvolt150k

ACUITY 24 inch 18W 120V-277V 2000LM 5000K DMW2 LED Series Wet Location Vapor Tight Luminaire

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:234MUE

Description

Building on our reputation for providing the “best value in lighting”, the DMW2 LED from Lithonia Lighting® is the most innovative wet location/vapor-tight luminaire on the market. Designed by the contractor, for the contractor — the DMW2 gives you all the performance of a traditional 4-foot fluorescent fixture in a smaller, low-profile design optimized for LED.Maximizing the benefits of LED technology, DMW2 LED provides versatility, higher on-task light levels and energy-saving controls options for demanding environments.Right out of the box, the DMW2 LED is ready for a wide array of applications including transit stations, food processing plants, awning/canopies, loading docks, car washes, garden centers, stairwells, parking garages and exterior environments where moisture or dust is a concern.CSA Certified to UL and C-UL standards for ambient temperatures from -40°F (-40°C) to 104°F (40°C). F1 rating makes luminaire suitable for wet locations without covered ceilings. IP65, IP66 and IP67 rated. 1500 PSI hose-down. NEMA fittings required to maintain NEMA 4X listings.

Specifications

Brand Name Lithonia Lighting Item Name Vapor Tight Fixture
Type Dimmable, Medium Distribution Voltage Rating 120 - 277 V
Fixture Wattage 18 W Lamp Type LED
Housing Finish Ivory DLC Y
DLC Code PSD6CQK9 DLC Class Premium
DLC Version 5 Lamp Wattage 18 W
Average Life 60000 hr Color Temperature 5000 K
Color Rendering Index (CRI) 80 Lens Type Frosted Acrylic
Lumens 2000 lm Enclosure Type NEMA 4X, IP65, IP66
Housing Material Fiberglass Dimensions 24 in L x 5.88 in W x 3.74 in H
Includes (2) Mounting Bracket with Bail Wires Standards NSF and CSA Certified, DLC Listed, A+ Certified
Application For Open Areas, Retail Spaces and Aisles, Areas that Require Good Vertical Illumination and Excellent Glare Control at Low Mounting Heights and Wet Locations

Packages

1 - UNIT - 1