Abbotsford
ykldmw2l243000lmvolt140k

ACUITY 24 inch 27W 120V-277V 3000LM 4000K DMW2 LED Series Wet Location Vapor Tight Luminaire

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:234MU8

Description

Building on our reputation for providing the “best value in lighting”, the DMW2 LED from Lithonia Lighting® is the most innovative wet location/vapor-tight luminaire on the market. Designed by the contractor, for the contractor — the DMW2 gives you all the performance of a traditional 4-foot fluorescent fixture in a smaller, low-profile design optimized for LED.Maximizing the benefits of LED technology, DMW2 LED provides versatility, higher on-task light levels and energy-saving controls options for demanding environments.Right out of the box, the DMW2 LED is ready for a wide array of applications including transit stations, food processing plants, awning/canopies, loading docks, car washes, garden centers, stairwells, parking garages and exterior environments where moisture or dust is a concern.CSA Certified to UL and C-UL standards for ambient temperatures from -40°F (-40°C) to 104°F (40°C). F1 rating makes luminaire suitable for wet locations without covered ceilings. IP65, IP66 and IP67 rated. 1500 PSI hose-down. NEMA fittings required to maintain NEMA 4X listings.

Specifications

Brand Name Acuity Brands Item Name Vapor Tight Fixture
Type Direct Outlet, Symmetric Voltage Rating 277 V
Fixture Wattage 40 W Housing Finish Matte
Lamp Wattage 40 W Light Color White
Color Temperature 4000 K Ballast Type Electronic
Lumens 3000 lm Mounting Type Suspended
Housing Material Structured Plastic Dimensions 6096 mm L x 1494 mm W x 95 mm H
Includes Lamp

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok