Abbotsford
ykldmw2l244000lmvolt150k

ACUITY 24 inch 40W 120V-277V 4000LM 5000K DMW2 LED Series Wet Location Vapor Tight Luminaire

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:234MUR

Description

Building on our reputation for providing the “best value in lighting”, the DMW2 LED from Lithonia Lighting® is the most innovative wet location/vapor-tight luminaire on the market. Designed by the contractor, for the contractor — the DMW2 gives you all the performance of a traditional 4-foot fluorescent fixture in a smaller, low-profile design optimized for LED.Maximizing the benefits of LED technology, DMW2 LED provides versatility, higher on-task light levels and energy-saving controls options for demanding environments.Right out of the box, the DMW2 LED is ready for a wide array of applications including transit stations, food processing plants, awning/canopies, loading docks, car washes, garden centers, stairwells, parking garages and exterior environments where moisture or dust is a concern.CSA Certified to UL and C-UL standards for ambient temperatures from -40°F (-40°C) to 104°F (40°C). F1 rating makes luminaire suitable for wet locations without covered ceilings. IP65, IP66 and IP67 rated. 1500 PSI hose-down. NEMA fittings required to maintain NEMA 4X listings.

Specifications

Brand Name Acuity Brands Item Name Vapor Tight Fixture
Voltage Rating 277 V Fixture Wattage 40 W
Lamp Type LED Housing Finish White
Lamp Wattage 40 W Color Temperature 5000 K
Color Rendering Index (CRI) 89 Ballast Type Electronic
Lens Type Frosted Acrylic Lumens 4000 lm
Mounting Type Ceiling, Surface, Suspended, Wall Housing Material Plastic
Dimensions 609.6 mm L X 149.606 mm W x 94.742 mm H Includes Control Unit
Application For Emergency Lighting

Packages

1 - UNIT - 1