Abbotsford
yklolvtcmm6

ACUITY 211E7M 15W 120V/277V 4000K OLVT Series Vapor Tight LED Ceiling Mount, Grey

Price $187.10 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:211E7M

Description

Intended Use: Provides years of maintenance-free illumination for indoor or outdoor use in residential & commercial applications.Construction: Cast-aluminum housing with corrosion-resistant paint in an industrial grey finish. Sealed gasket protects against moisture and dust.Optics: 4000K CCT LEDs. Frosted glass diffuser provides even light distributionElectrical: MVOLT driver operates on any line voltage from 120-277V Operating temperature -30ºC to 40ºC. 4kV surge protection standard.Installation: Mounts to ceiling or wall with recessed junction box (by others) or surface mount junction box (included).Listings: UL Listed to U.S. and Canadian safety standards for wet locations. Tested in accordance with IESNA LM-79 and LM-80 standards.Warranty: Five-year limited warranty.

Specifications

Brand Name Acuity Brands Item Name Vapor Tight Fixture
Type Direct Light Outlet, Symmetric Voltage Rating 120 - 277 V
Fixture Wattage 15 W Lamp Type Not Exchangeable LED
Number of Lamps 1 Housing Finish Gray, Matte
Lamp Wattage 15 W Light Color White
Color Temperature 4000 K Ballast Type Electronic Transformer
Lens Type Glass Opal Lumens 600 lm
Mounting Type Ceiling Housing Material Aluminum
Dimensions 141 mm dia x 269 mm H Includes Control Unit
UPC 753573237433

Packages

1 - UNIT - 1