ACUITY 262EYR 47-13/16 inch 3500LM 5000K 120-277V XVML Series LED Vapor-Tight Fixture
Description
Experience the savings. Feel the value. The XVML LED vapor-tights from Lithonia Lighting® provide a cost-efficient enclosed-and-gasketed fixture designed specifically for demanding environments. The XVML LED vapor-tight is an easy-to-install, low-cost solution for wet locations and stands up to dust and dirt with its IP66 rating.UL/C-UL listed to US and Canadian Safety Standards. For use in wet locations under covered ceilings. For use in ambient temperatures from -4°F (-20°C) to 104°F (40°C). IP65 and IP66 rated. Junction Box mount rated IP65. This unit meets FCC Non-Consumer Class A (277v) and Consumer Class B (120V) limits.
Specifications
Brand Name | Lithonia Lighting | Item Name | Vapor Tight Fixture |
Type | Linear, Rectangular | Voltage Rating | 120 - 277 V |
Fixture Wattage | 33 W | Lamp Type | LED |
Housing Finish | Light Gray | Series | XVML |
Color Temperature | 5000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Frosted Polycarbonate | Lumens | 3500 lm |
Enclosure Type | IP65, IP66 | Mounting Type | Surface/Suspended |
Housing Material | Polycarbonate | Dimensions | 47-13/16 in L x 3-1/4 in W x 2-7/8 in H |
Includes | Mounting Hardware | Standards | DLC Listed, cULus Listed |
Application | For Outdoor Venues, Canopies, Locker Rooms, Indoor and Wet Location uses | UPC | 191723621945 |
Packages
1 - UNIT - 1 |