ACUITY 262EYT 47-13/16 inch 5000LM 4000K 120-277V XVML Series LED Vapor-Tight Fixture
Description
Experience the savings. Feel the value. The XVML LED vapor-tights from Lithonia Lighting® provide a cost-efficient enclosed-and-gasketed fixture designed specifically for demanding environments. The XVML LED vapor-tight is an easy-to-install, low-cost solution for wet locations and stands up to dust and dirt with its IP66 rating.UL/C-UL listed to US and Canadian Safety Standards. For use in wet locations under covered ceilings. For use in ambient temperatures from -4°F (-20°C) to 104°F (40°C). IP65 and IP66 rated. Junction Box mount rated IP65. This unit meets FCC Non-Consumer Class A (277v) and Consumer Class B (120V) limits.
Specifications
Brand Name | Lithonia Lighting | Item Name | Vapor Tight Fixture |
Voltage Rating | 120 - 277 V | Fixture Wattage | 49 W |
Lamp Type | LED | Housing Finish | Light Gray |
Series | XVML | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Frosted Polycarbonate |
Lumens | 5000 lm | Enclosure Type | IP65, IP66 |
Mounting Type | Surface or Ceiling or Wall | Housing Material | Polycarbonate |
Dimensions | 47-13/16 in L x 3 in W x 4-1/2 in H | Standards | cULus, DLC Certified |
Application | For Outdoor Venues, Canopies, Locker Rooms, Passageways, Under Eaves, Covered Patios, Open Bays | UPC | 191723621952 |
Packages
1 - UNIT - 1 |