
STANPRO VT4F2T8032A 32W 120V VT4 Series T8 2-Lamp Linear Fluorescent Light Fixture
Description
The VT4 series of IP65 rated linear fluorescent fixtures are sealed against water and moisture making them ideal for wet and damp locations. Uniform gasketing is inserted around the entire housing, ensuring a complete seal. The polycarbonate housing and lens are corrosion resistant and will not rot or rust. A high performance, metal reflector provides superior light output and helps dissipate ballast heat.
Specifications
Brand Name | Stanpro | Item Name | Vapor Tight Fixture |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 120 V |
Fixture Wattage | 64 W | Lamp Type | T8 Fluorescent |
Number of Lamps | 2 | Housing Finish | White, Matte |
Lamp Wattage | 32 W | Lamp Base | G13 Medium Bi-Pin |
Ballast Type | Electronic Transformer | Lens Type | Structured Plastic |
Enclosure Type | IP65, Class II | Mounting Type | Suspended, Wall |
Housing Material | Plastic | Dimensions | 1276.35 mm L x 95.25 mm W x 165.1 mm H |
Includes | Control Unit | Application | For Emergency Lighting |
Packages
1 - UNIT - 1 |