![cfiapx454hounva14ebwtr](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/104103067.jpg?preset=medium)
PHILIPS LIGHTING 912400389930 54W 120V-277V 4-Lamp T5HO APX Linear High Bay Electronic Ballast with White Reflector, White
Description
The Philips Day-Brite / Philips CFI APX linear high bay is a sealed, gasketed enclosed IP67 luminaire that can be used in many different applications ranging from warehouses to vandal resistant and food processing.
Specifications
Brand Name | Day-Brite CFI | Item Name | Fluorescent Linear High Bay Luminaire |
Type | Direct Distribution, Rectangular | Voltage Rating | 120 - 277 V |
Fixture Wattage | 216 W | Lamp Type | T5HO Fluorescent |
Length | 51.91 in | Series | APX |
Lamp Wattage | 54 W | Number of Lamps | 4 |
Lens Type | High Impact Acrylic | Reflector Type | White Specular Aluminum |
Ballast Type | (1) 4-Lamp Electronic | Enclosure Type | IP67, NEMA 4X |
Mounting Type | Suspended/Surface | Housing Material | Fiberglass Reinforced Polyester |
Color | White | Width | 14.61 in |
Height | 3.18 in | Temperature Rating | 25 °C |
Standards | Energy Star Certified, California Proposition 24 Compliant | Application | For Warehouses to Vandal Resistant and Food Processing |
UPC | 734340964493 |
Packages
1 - UNIT - 1 |