![cfifbd654hounv142eb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/15213349.jpg?preset=medium)
PHILIPS LIGHTING 912400348812 54W 120V-277V 6-Lamp T5HO FBD Fluorescent High Bay, White
Description
The Philips Day-Brite / Philips CFI FBD fluorescent high bay is a flexible luminaire designed to meet the needs of today’s industrial environment. The 95% reflective specular aluminum reflectors and solid body design result in a sturdy and efficient luminaire. A variety of mounting methods and accessories allow the luminaire to be used in many different types of applications.
Specifications
Brand Name | Day-Brite CFI | Sub Brand | Day-Brite |
Item Name | Fluorescent High Bay Fixture | Voltage Rating | 120 - 277 V |
Fixture Wattage | 324 W | Lamp Type | T5HO Fluorescent |
Housing Finish | Polyester Powder Coated | Length | 46 in |
Lamp Wattage | 54 W | Number of Lamps | 6 |
Reflector Type | Specular Aluminum | Ballast Type | (1) 4-Lamp and (1) 2-Lamp Electronic |
Mounting Type | Suspended | Housing Material | 20 ga Cold Rolled Steel |
Color | White | Width | 19-7/8 in |
Height | 3-1/4 in | Standards | CSA Certified |
Application | For Industrial Lighting Applications, Damp Locations | UPC | 782343264003 |
Packages
1 - UNIT - 1 |