![cfifh4c5dxx654unvp6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/15061912.jpg?preset=medium)
PHILIPS LIGHTING 4 ft 54W 120V-277V 6-Lamp T5HO TriLyte FH4 Wide Body Series Surface Mounted Fluorescent
Description
PRODUCT FEATURES:- Efficiency 90% (based on T5HO)- Riveted 20 gauge chassis for superior strength- Venting on sides allow for cooler operation- Frameless wireguard design (See Options)- Surface, stem or chain mounting options- Contoured mirrored reflector for optimum efficiency- Slim profile of 2 3/4” depth ideal for gymnasium applications where ceiling height may be an issue- Ideal for Trade/Retail, Recreational and Industrial applications where efficiency and lighting control are required
Specifications
Brand Name | Day-Brite CFI | Sub Brand | Day-Brite |
Item Name | Fluorescent High Bay Fixture | Type | Heavy Duty, Direct Light |
Voltage Rating | 120 - 277 V | Fixture Wattage | 324 W |
Lamp Type | T5HO Fluorescent | Housing Finish | Baked Polyester Powder Coated |
Length | 4 ft | Series | Trilyte |
Lamp Wattage | 54 W | Number of Lamps | 6 |
Reflector Type | Contoured Specular | Ballast Type | Program Start Electronic |
Mounting Type | Surface | Housing Material | Steel |
Color | White | Width | 23 in |
Height | 2-3/4 in | Standards | cULus Listed |
Application | For Trade/Retail, Recreational and Industrial Applications where Efficiency and Lighting Control are Required | UPC | 781370630904 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 15 - UNIT - 15 |