![cfifht4c4dxx454unvpv](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11685788.jpg?preset=medium)
SIGNIFY FHT4C4DXX454UNVPV FIXT FLUOR HIBAY SUSP120V 4 LAMP T5HO
Description
T-Bay is a value oriented fluorescent high bay dedicated to contractors. T-Bay installation is easy thanks to the QuickHang flexible chain accessory making lighting retrofit from a metal halide high bay easier than ever while decreasing energy costs up to 50%.
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent High Bay Fixture |
Type | Direct/Indirect Outlet | Voltage Rating | 120 - 277 VAC |
Lamp Type | 16 mm T5/T5HO Fluorescent | Housing Finish | White |
Length | 1219 mm | Lamp Wattage | 324 W |
Number of Lamps | 4 | Reflector Type | Gloss White |
Ballast Type | Multiwatt, Electronic | Housing Material | Steel |
Width | 349 mm | Height | 83 mm |
Packages
1 - UNIT - 1 | 26 - SKID - 26 |