![cfishe454ho34714ebgenrs](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11699176.jpg?preset=medium)
PHILIPS LIGHTING 46 inch 54W 347V 4-Lamp T5HO SHE Fluorescent High Bay Luminaire with Generic Electronic Ballast
Description
The SHE Fluorescent High Bay luminaire features 95% reflective aluminum reflectors and a solid enclosure design for an efficient alternative in industrial lighting applications.
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent High Bay Fixture |
Type | Symmetric, Direct Outlet | Voltage Rating | 347 V |
Fixture Wattage | 4 x 54 W | Lamp Type | T5HO Fluorescent |
Housing Finish | White | Lamp Wattage | 54 W |
Number of Lamps | 4 | Ballast Type | Electronic |
Mounting Type | Surface | Housing Material | Steel |
Width | 283 mm | Height | 80 mm |
Includes | Control Unit | UPC | 773849349950 |
Packages
1 - UNIT - 1 | 30 - SKID - 30 | 39 - SKID - 39 |