![cfitia254hounv14eb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11698923.jpg?preset=medium)
PHILIPS LIGHTING 46 inch 54W 120-277V 2-Lamp T5HO IA All Purpose Industrial Luminaire Tandem Unit with Uplight, White
Description
The All Purpose Industrial is an industrial luminaire available with or without uplight at a economical price.
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent High Bay Fixture |
Type | Direct Outlet, Symmetric | Voltage Rating | 108/305 V |
Lamp Type | 16 mm T5 Fluorescent | Housing Finish | White |
Length | 2438 mm | Lamp Wattage | 54 W |
Number of Lamps | 2 | Ballast Type | Electronic |
Mounting Type | Surface | Housing Material | Steel |
Width | 254 mm | Height | 100 mm |
Includes | Control Unit |
Packages
1 - UNIT - 1 |