![bjtbfha4lp54wt5unvhr2m1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12239111.jpg?preset=medium)
BJ TAKE 76004 Fluorescent High Bay Fixture 120 - 277 VAC, Direct Light Outlet, Symmetric, Non-Dimmable
Description
High temperature non-insulated ring terminal manufactured from high strength steel alloy provides maximum conductivity. It has 8-10 stud size. The electro-tin plated provides low contact resistance. Silver solder brazed seam may be crimped anywhere and will not split open, even under extreme operating stresses.
Specifications
Brand Name | BJ Take | Item Name | Fluorescent High Bay Fixture |
Type | Direct Light Outlet, Symmetric, Non-Dimmable | Voltage Rating | 120 - 277 VAC |
Lamp Type | T5 Fluorescent | Lamp Wattage | 54 W |
Lamp Base | G5 Miniature Bi-Pin | Number of Lamps | 4 |
Reflector Type | Aluminum | Ballast Type | Standard Electronic |
Mounting Type | Surface | Color | White |
Includes | Control Unit, Protective Cover, 10 ft Cord | Application | For Contractor |
Packages
1 - UNIT - 1 |