BJ TAKE 65558 FIXT FLOUR 3LMP 54W 4ftT5 VAPOUR PROOF 120-277V
Description
Contractor-grade fluorescent high bay with surface and suspended mount. It has high ballast factor, full white aluminium 92% reflector and speedy hanger. Pre-painted, high reflectance white body is precision bent for added strength and rigidity. Welded end brackets with powder coated white finish for superior durability. Knockouts provide easy through wiring for row-mounted applications. High-reflectance white steel reflector standard. Suitable for manufacturing, storage areas and warehouse facilities applications.
Specifications
Brand Name | BJ Take | Item Name | Vapor Proof High Bay Fixture |
Type | Superior Grade | Voltage Rating | 120 - 277 VAC |
Lamp Type | T5 Fluorescent | Length | 51.9 in |
Lamp Wattage | 54 W | Number of Lamps | 3 |
Ballast Type | Dimmable | Enclosure Type | IP67 |
Mounting Type | Suspended | Housing Material | Fiberglass |
Width | 14.6 in | Height | 5.9 in |
Includes | 6 ft Cord | Standards | NEMA 4X, UL Listed |
Application | Food Processing Plants and Manufacturing |
Packages
1 - UNIT - 1 |