![jaff90463261ishbcord6ft](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12219455.jpg?preset=medium)
JAFTECH MANUFACTURING 120V JAFtech 6 T8 Lamps Instant Start High Bay Fluorescent Luminaire
Description
F900 series 4 foot 6 lamp instant start high bay fluorescent luminary with 120 V instant start electronic ballast. Powder coated wire guard and/or damage resistant clear or patterned acrylic lens. Multi level lighting control. Occupancy and/or photo sensor. Cord sets and plugs. Integrated emergency lighting.
Specifications
Brand Name | Jaftec | Item Name | Fluorescent High Bay Fixture |
Voltage Rating | 120 V | Fixture Wattage | 174 W |
Lamp Type | T8 Fluorescent | Housing Finish | Powder Coated |
Length | 4 ft | Series | F900 |
Number of Lamps | 6 | Lumens | 15753 lm |
Lens Type | Acrylic | Ballast Type | Instant Start Electronic |
Mounting Type | Chain, Pendant, Surface | Height | 4-1/2 in |
Includes | 6 ft Cord Sets and Plugs | Standards | CSA Certified, UL Listed |
Packages
1 - UNIT - 1 |