![jaffb9048328uis8b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12219471.jpg?preset=medium)
JAFTECH MANUFACTURING JAFtech 8 Lamp Standard Lumen High Bay Fluorescent Luminaire
Description
F900 series 4 foot 8 lamp high bay fixture complete with 120/277 universal voltage standard instant start ballast factor. Powder coated wire guard. Multi level lighting control. Occupancy and/or photo sensor. Cord sets and plugs. Integrated emergency lighting.
Specifications
Brand Name | Jaftec | Item Name | Fluorescent High Bay Fixture |
Voltage Rating | 120 - 277 VAC | Fixture Wattage | 228 W |
Lamp Type | T8 Fluorescent | Housing Finish | Powder Coated |
Length | 4 ft | Series | F900 |
Number of Lamps | 8 | Lumens | 21000 lm |
Lens Type | Acrylic | Ballast Type | Instant Start Electronic |
Mounting Type | Chain, Pendant, Surface | Height | 4-1/2 in |
Temperature Rating | 0 - 60 °C |
Packages
1 - UNIT - 1 |