Abbotsford
yklib454

ACUITY 107MC6 4 ft 54W 120V-277V T5HO I-BEAM Fluorescent High Bay

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:107MC6

Description

Intended use: The I-BEAM fluorescent high bay is an ideal one-for-one replacement of common metal halide high bay systems. The unique Cool Running Technology provides trouble-free operation in ambient spaces up to 65°C. Applications include manufacturing, warehousing, commercial facilities and retail. The fluorescent I-BEAM fixture performs at mounting heights from 15'-40'. Construction: I-BEAM fixtures features Cool Running Technology for ambient operation up to 65°C. Backed by a full five year ballast warranty at 55°C, three-year ballast warranty at 65°C. Designed for optimum performance using T5HO fluorescent lamps. The I-BEAM fixture provides the best option for applications requiring a rugged fixture construction coupled with excellent fixture performance. Optical designs for your choice of narrow distribution for aisles or wide distribution for general lighting. Typical arrangement provides over 90% luminaire efficiency. Available with four- or six-lamp cross-section with your choice of full direct component or with uplight. Easy two-point mounting with convenient aircraft cable provides reliable installation, eliminates fixture sag and provides sturdy installation. Single-point mounting available. Available in MVOLT (120-277V) or HVOLT (347 480V). Channel is formed of heavy-duty code-gauge steel to stand up to the most demanding elements. Lamp holder assembly protects from incidental damage to reflectors during installation. Sockets include secure positioning rotating collars with enclosed contacts. Access plate on the back of the channel housing allows quick and easy wiring. Finish: Channel is high-gloss white baked enamel; five-stage iron phosphate pretreatment ensures superior paint adhesion and rust resistance. Optics: Two optical systems are available. Narrow distribution (ND) is ideal for narrow or aisle lighting applications and features precision-formed segmented optics utilizing Alanod Miro® 4 specular aluminum reflector. Provides 95% reflectivity and warranted for 25 years. Wide distribution (WD) includes high-reflectance white finish for general or open areas. Electrical: Thermally protected, resetting, Class P, HPF, A+ sound-rated electronic ballast. AWM TFM or THHN wire used throughout rated for required temperatures. Ballast disconnect (BDP) is standard unless EL14 or cordset is requested. Installation: Suitable for suspension by chain, cable, hook monopoint or pendant monopoint. Fixture should be mounted at a minimum plenum height of 18 inches. Listings: UL/C-UL listed to US and Canadian safety standards for ambient operation up to 65°C. Suitable for damp locations. NOM Certified.

Packages

1 - UNIT - 1 18 - UNIT - 18
This website uses cookies to ensure you get the best experience on our website. Read more
Ok