Abbotsford
yklibz454

ACUITY 48-1/16 inch 54W 120-277V 4-Lamp T5HO I-BEAM IBZ Fluorescent High Bay

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:202PUY

Description

The IBZ fluorescent high bay is ideal for new construction and renovation projects. It is a one-for-one replacement of common metal halide high bay systems. The unique Cool Running Plus™ technology provides industry-leading, trouble-free operation in ambient temperatures up to 155°F (68°C). Applications include manufacturing, warehousing, commercial and industrial facilities. The IBZ fixture performs well at mounting heights from 15'-40'. Certain airborne contaminants can diminish integrity of acrylic. Construction: The highly configurable design of the IBZ high bay allows for a multitude of fixture options that can either be factory- or field-installed. The easy-access ballast channel houses the proprietary Cool Running Plus technology, which is the most advanced fluorescent ballast technology available for fluorescent high bay lighting. It has independent lamp operation to reduce lamp maintenance costs, is fast-starting to improve occupancy sensing, and a proprietary thermal-sensing processor that allows for reliable operation in environments where ambient temperatures can reach up to 155°F (68°C). In addition to the reliable operation of IBZ fixtures, the reflectors tightly control the distribution of light and effectively manage lamp heat to increase the overall efficiency. The result is superior optics in either narrow distribution for aisles, or wide distribution for general lighting. Installation is made quick and easy with IBZ hanging accessories such as the aircraft cable and single-point mounting bracket. IBZ fixtures can be factory-wired to have both sensors and cord sets, further reducing installation time. The configurability, performance and ease of installation make IBZ fixtures the preferred choice for fluorescent high bay lighting. Channel is formed of heavy-duty code-gauge (22-gauge) steel to stand up to the most demanding elements. Lamp holder assembly protects from incidental damage or movement of sockets during handling and installation. Sockets include secure positioning rotating collars with enclosed contacts. Access plate on the back of the channel housing allows quick and easy wiring. Finish: Channel is high-gloss white baked enamel; five-stage iron phosphate pretreatment ensures superior paint adhesion and rust resistance. Optics: Two optical systems are available. Narrow distribution is ideal for narrow or aisle lighting applications and features precision-formed segmented optics utilizing specular aluminum reflector. Provides 95% reflectivity and warranted for 25 years. Wide distribution includes high-reflectance white finish for general or open areas. Electrical: Thermally protected, resetting, Class P, HPF, A sound-rated electronic ballast. AWM TFM or THHN wire used throughout rated for required temperatures. Ballast disconnect (BDP) is standard unless EL14 or cord set is requested. Installation: Suitable for suspension by chain, cable, surface-mounting bracket, hook monopoint or single (pendant) monopoint. Surface mounting not recommended without optional surface mounting bracket. To maintain high ambient listing, fixture should be mounted at a minimum plenum height of 8. Listings: CSA Certified to U.S. and Canadian safety standards (UL1598 and CSA 250.0-08) for 55°C and 40°C lensed. Suitable for damp locations.

Specifications

Brand Name Lithonia Lighting Sub Brand I-Beam®
Item Name Fluorescent High Bay Fixture Type Rectangular
Voltage Rating 120 - 277 VAC Fixture Wattage 32 W
Lamp Type 54 W T5HO Fluorescent Housing Finish High Gloss Baked White Enamel
Length 48-1/16 in Series IBZ
Lamp Wattage 54 W Number of Lamps 4
Light Color Cool White Lumens 2500 lm
Color Temperature 4100 K Reflector Type Specular Aluminum
Ballast Type Standard Electronic Mounting Type Suspended
Housing Material Heavy Duty Coded 22 ga Steel Width 13-1/4 in
Height 2-3/8 in Temperature Rating 155 °F
Standards UL1598, CSA 250.008, CSA Certified Application Manufacturing, Warehousing, Commercial and Industrial, New Construction and Renovation Projects

Packages

1 - UNIT - 1 26 - UNIT - 26 48 - SKID - 48
This website uses cookies to ensure you get the best experience on our website. Read more
Ok