![yklibzt56hvolt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11947031.jpg?preset=medium)
ACUITY 206AXG 54W 347V-480V 6-Lamp IBZ I-BEAM Industrial T5 Fluorescent High Bay, White
Description
The I-BEAM fluorescent high bay is an ideal one-for-one replacement of common metal halide high bay systems. Applications include warehousing, commercial facilities and retail. The fluorescent I-BEAM fixture performs at mounting heights from 15'- 30'. Certain airborne contaminants can diminish integrity of acrylic.
Specifications
Brand Name | Acuity Brands | Item Name | Fluorescent High Bay Fixture |
Type | Narrow Beam, Non-Dimmable | Voltage Rating | 347 - 480 VAC |
Lamp Type | T5HO Fluorescent | Lamp Wattage | 54 W |
Number of Lamps | 6 | Ballast Type | Standard Electronic |
Mounting Type | Pendant | Color | White |
Width | 46 mm | Height | 6 mm |
Packages
1 - UNIT - 1 | 36 - SKID - 36 |