![yklibzt56hvoltcs93w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255841971.jpg?preset=medium)
ACUITY 205X89 54W 347V-480V 6-Lamp IBZ I-BEAM Industrial T5 Fluorescent High Bay (600 SO White Cord, No Plug), White
Description
The I-BEAM fluorescent high bay is an ideal one-for-one replacement of common metal halide high bay systems. Applications include warehousing, commercial facilities and retail. The fluorescent I-BEAM fixture performs at mounting heights from 15'- 30'. Certain airborne contaminants can diminish integrity of acrylic.
Specifications
Brand Name | Acuity Brands | Item Name | Fluorescent High Bay Fixture |
Type | Direct Outlet, Narrow Beam | Voltage Rating | 347 - 480 V |
Fixture Wattage | 324 W | Lamp Type | T5 Fluorescent |
Length | 1221 mm | Lamp Wattage | 54 W |
Lamp Base | G5 Miniature Bi-Pin | Number of Lamps | 6 |
Mounting Type | Pendant | Housing Material | Steel |
Color | White | Width | 337 mm |
Height | 60 mm | Includes | Control Unit |
UPC | 784231223529 |
Packages
1 - UNIT - 1 | 36 - SKID - 36 |