![yklibzt56lcs93wl10p840](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11947114.jpg?preset=medium)
ACUITY 231VV4 54W 120V-277V 4000K 6-Lamp IBZ I-BEAM Industrial T5 Fluorescent High Bay (600 SO White Cord, No Plug), White
Description
The I-BEAM fluorescent high bay is an ideal one-for-one replacement of common metal halide high bay systems. Applications include warehousing, commercial facilities and retail. The fluorescent I-BEAM fixture performs at mounting heights from 15'- 30'. Certain airborne contaminants can diminish integrity of acrylic.
Specifications
Brand Name | Lithonia Lighting | Item Name | Fluorescent High Bay Fixture |
Voltage Rating | 120 - 277 V | Fixture Wattage | 54 W |
Lamp Type | T5 Fluorescent | Length | 4 ft |
Number of Lamps | 6 | Color Temperature | 4000 K |
Color | White | Includes | 10 ft Cord |
Application | For Warehousing, Commercial Facilities and Retail | UPC | 745971180862 |
Packages
1 - UNIT - 1 | 28 - SKID - 28 |