![yklrkib4lampmvolt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14987456.jpg?preset=medium)
ACUITY 120MNJ 32W 120-277V I-BEAM® Energy-Saving Fluorescent High Bay
Description
Four lamps, 120V-277V
Specifications
Brand Name | Lithonia Lighting | Sub Brand | I-Beam® |
Item Name | Fluorescent High Bay Fixture | Type | Energy-Saving |
Voltage Rating | 120 - 277 V | Fixture Wattage | 32 W |
Lamp Type | Fluorescent | Number of Lamps | 4 |
UPC | 745972677415 |
Packages
1 - UNIT - 1 | 70 - UNIT - 70 |