![cfi2avg2cf40spmwunv12eb1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11698778.jpg?preset=medium)
PHILIPS LIGHTING 2AVG2CF40SPMWUNV1/2EB10R 2' 40W 120/277V Fixture Fluorescent Arosio Recessed Industrial Troffer, TT5 Lamp
Description
The Avante 2x2 is an indoor lighting luminaire for private and open offices, circulation areas, classrooms, libraries, cafeterias, airport ticketing and waiting areas, and numerous other commercial applications. Static or air functions available. Housing is gloss white enamel on cold rolled steel. All edges hemmed or rounded. All shielding pivot on light traps and swing down for easy lamp access. Molded light traps prevent light leaks between shielding and end plates. All air and screw slot units supplied with screw-on tee bar clips. Ballast access is from below.
Specifications
Brand Name | Philips Lighting | Item Name | Troffer |
Type | Direct/Indirect Outlet, Symmetric | Voltage Rating | 120 - 277 V |
Lamp Type | Compact Fluorescent | Number of Lamps | 2 |
Housing Finish | Gloss White | Lamp Wattage | 40 W |
Ballast Type | Electronic | Mounting Type | Recessed |
Housing Material | Steel | Dimensions | 24 mm L x 24 mm W x 14 mm H |
Includes | Control Unit | Application | For Light Line Configuration, Monitor Workplace |
Packages
1 - UNIT - 1 |