![cfi2avg2cf40pmwunv12eb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/104101826.jpg?preset=medium)
PHILIPS LIGHTING 2 ft 40W 120/277V Fixture Fluorescent Arosio Recessed Industrial Troffer, 2 TT5 Lamp
Description
"2AVG2CF40-PMW-UNV"
Specifications
Brand Name | Day-Brite CFI | Item Name | LED Troffer |
Type | Arioso, T-Bar | Voltage Rating | 120 - 277 V |
Fixture Wattage | 40 W | Lamp Type | CF40 Fluorescent |
Number of Lamps | 2 | Housing Finish | White |
Ballast Type | Electronic | Lumens | 3150 lm |
Mounting Type | Recessed/Ceiling | Housing Material | Metal |
Dimensions | 2 ft L x 2 ft W | Standards | cULus Listed |
Application | For Damp Location | UPC | 734340750119 |
Packages
1 - UNIT - 1 |