![cfi2avg332pmw34713ebopti](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11698967.jpg?preset=medium)
PHILIPS LIGHTING 2 ft x 4 ft 32W 347V 3-Lamp Arioso Recessed Perf (Perforated Metal with White Overlay), White
Description
The Philips Day-Brite / Philips CFI Arioso recessed perf offers simple clean lines in combination with soft natural illumination. With micro-perforated baskets and contoured seamless reflectors, this series focuses on providing smooth comfortable lighting while subtly complementing the space. Flexible enough to integrate with any architectural design, Arioso recessed provides a soft unassuming glow with comfortable illumination to optimize work and recreational activities.
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent Recessed Troffer |
Type | Direct/Indirect Outlet, Symmetric | Voltage Rating | 347 V |
Lamp Type | T8 Fluorescent | Number of Lamps | 3 |
Housing Finish | White | Lamp Wattage | 32 W |
Lamp Base | G13 Medium Bi-Pin | Ballast Type | Electronic |
Dimensions | 1219 mm x 610 mm x 140 mm | Includes | Control Unit |
Standards | UL Listed, CSA Certified | Application | For Light Line Configuration, Emergency Lighting, Damp Locations |
Packages
1 - UNIT - 1 |