Abbotsford
cfi2lp3gs23226al34712ebo

PHILIPS LIGHTING 2LP3GS232-26AL-347-1/2-EBOPTIS 347V 32W Day-Brite® Lighting Paralouver Recessed Lamp, Fixture Troffer Deep 12 Cell

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:2LP3GS232-26AL-347-1/2-EBOPTIS

Description

Paralouver recessed low-brightness troffer for most ceilings: Grid inverted T (NEMA “G”). Flange-type for concealed mechanical suspension (NEMA “F”). Modular and “Z” spline (NEMA “M/Z”). Designed for air supply/return through side slots and/or heat transfer. Air pattern control blades in side slots must be ordered as an option. Air boots by others. Excellent visual comfort and inconspicuous appearance. Housing is multi-stage phosphate treated for maximum corrosion resistance and finish coat is high reflectance baked white enamel. Flat black finish inside perimeter reveal for “floating door” appearance. Built in (UL listed) grid clips designed for use with standard 1-1/2 high grid ceiling members. Standard wireway cover is designed to accommodate small can ballasts. Use of emergency ballasts or specification of ballasts other than generic ballasts may require the use of a larger wireway cover. “Deep” wireway cover may be specified when ordering. Class P, HPF ballasts comply with E Federal Ballast Law (Public Law 100-357,1988). UL listed for damp locations. Canadian certified optional. Self-contained fluorescent emergency power packs can be incorporated, UL listed for dry locations. Bodine LP series emergency ballasts are recommended for use with the standard wireway cover. DEB series emergency ballasts may be used with the larger wireway cover.

Specifications

Brand Name Day-Brite CFI Item Name Recessed Paralouver Troffer
Type 12-Cell Voltage Rating 347 V
Lamp Type T8 Fluorescent Number of Lamps 2
Housing Finish Semi-Specular Anodized Aluminum Lamp Wattage 32 W
Lamp Base G13 Medium Bi-Pin Ballast Type Electronic
Mounting Type Recessed Dimensions 4 ft L x 2 W ft
Standards UL Listed

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok