![cfi2lp3gs33236al34713ebo](/images/no-image-en.png)
PHILIPS LIGHTING 912401307977 347V 32W Day-Brite® Lighting Paralouver Recessed Lamp, Fixture Troffer Deep 18 Cell
Specifications
Brand Name | Day-Brite CFI | Item Name | Recessed Paralouver Troffer |
Type | T-Bar, 18-Cell | Voltage Rating | 347 V |
Lamp Type | T8 Fluorescent | Number of Lamps | 3 |
Housing Finish | Semi-Specular Anodized Aluminum | Lamp Wattage | 32 W |
Mounting Type | Recessed | Dimensions | 4 ft L x 2 W ft |
Standards | UL Listed | UPC | 734340848502 |
Packages
1 - UNIT - 1 |