![cfi2lp3gs33236alunv13ebo](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/15229988.jpg?preset=medium)
PHILIPS LIGHTING 912401273456 120/277V 32W Day-Brite® Lighting Paralouver Recessed Lamp, Fixture Troffer Deep 18 Cell
Description
The LP3 Paralouver Recessed is designed to provide the optimum balance of visual comfort, luminiare efficiency and low cost.
Specifications
Brand Name | Day-Brite CFI | Item Name | Recessed Paralouver Troffer |
Type | T-Bar, 18-Cell | Voltage Rating | 120 V |
Lamp Type | T8 Fluorescent | Number of Lamps | 3 |
Housing Finish | Semi-Specular Anodized Aluminum | Lamp Wattage | 32 W |
Mounting Type | Recessed | Dimensions | 4 ft L x 2 W ft |
Standards | cULus Listed, Damp Location | UPC | 781370879631 |
Packages
1 - UNIT - 1 |