![cfi2tg8231u6r0134712ebop](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/415543555.jpg?preset=medium)
PHILIPS LIGHTING 2 ft x 2 ft 32W 347V Day-Brite TG8 Lensed Troffer. White
Description
Day-Brite/CFI TG8 troffer is a quality low-profile recessed luminaries with specification features. It is designed around modern lamps and electronic ballasts.
Specifications
Brand Name | Day-Brite CFI | Item Name | Recessed Fluorescent Lensed Troffer |
Type | T-Bar, Grid Ceiling, Revised Housing | Voltage Rating | 347 V |
Lamp Type | T8 Fluorescent | Number of Lamps | 2 |
Housing Finish | White | Series | TG8 |
Lamp Wattage | 31 W | Ballast Type | Electronic |
Lens Type | Prismatic Acrylic | Mounting Type | Recessed |
Housing Material | Flat Steel | Dimensions | 2 L ft x 2 ft W |
Standards | cULus Listed |
Packages
1 - UNIT - 1 |