![cfi2tg82320134712eb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/144455661.jpg?preset=medium)
PHILIPS LIGHTING 2 ft x 4 ft 347V 2L-Lamp TG8 Recessed Lensed Troffer, White
Description
The Philips Day-Brite / Philips CFI TG8 troffer is a quality low-profile recessed luminaire with specification features. It is designed around modern lamps and electronic ballasts.
Specifications
Brand Name | Day-Brite CFI | Sub Brand | Day-Brite |
Item Name | Fluorescent Recessed Troffer | Type | Low Profile |
Voltage Rating | 347 V | Fixture Wattage | 64 W |
Lamp Type | T8 Fluorescent | Number of Lamps | 2 |
Lamp Wattage | 32 W | Dimensions | 48 in W |
Application | For Indoor Commercial | UPC | 734340962147 |
Packages
1 - UNIT - 1 |