Abbotsford
cfi2tg833201unv13ebiopa3

PHILIPS LIGHTING 912400397354 2' 32W 120/277V Philips Day-Brite TG8 Fluorescent Lensed Troffer, 2x4, 2 Lamp Not Included, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:2TG8332-01-UNV-1/3-EB-IOPA3P32SC

Description

2X4 TG8 Lensed Troffer is a quality low-profile recessed luminaire with around T8 lamps and electronic ballasts. Housing is constructed of pre-painted steel. K.O.s provided in each end cap. Low profile body suitable for damp locations.

Specifications

Brand Name Day-Brite CFI Item Name Fluorescent Troffer
Type Low Profile, Grid Ceiling Voltage Rating 120 - 277 V
Fixture Wattage 96 W Lamp Type T8 Fluorescent
Number of Lamps 3 Housing Finish White
Lamp Wattage 32 W Ballast Type (1) 3-Lamp Electronic
Lens Type #12 Pattern Prismatic Acrylic Housing Material Flat Steel
Dimensions 4 ft L x 2 ft W x 3-3/16 in H Standards cULus Listed
Application For Damp Locations

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok