![cfi2tg843201unv14eb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/396499873.jpg?preset=medium)
PHILIPS LIGHTING 4 x 32W 120/277V Fluorescent Recessed Troffer, 2 ft x 4 ft
Description
CFI’s high performance AA series of lens troffers offers unique features that outperform and extend more value for money than any other comparable fluorescent troffer. The 2’ x 4’ and 1’ x 4’ models offer rolled over edges, integrated light leak stops, mitered corners on door frames to make this the toughest and highest performance troffer in its class. Side mount ballast on 1’ x 4’ ideal for 1 lamp applications.
Specifications
Brand Name | Day-Brite CFI | Sub Brand | Day-Brite |
Item Name | Fluorescent Recessed Troffer | Type | Non-Dimmable, Symmetric, Direct Outlet |
Number of Lamps | 4 | Housing Finish | White |
Series | TG8 | Lamp Wattage | 32 W |
Ballast Type | Electronic | Housing Material | Steel |
Dimensions | 2 x 4 ft | UPC | 734340976595 |
Packages
1 - UNIT - 1 | 26 - SKID - 26 |