![cfiaa448120sova](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11685735.jpg?preset=medium)
SIGNIFY AA448-120SOVA FIXT FLUOR T-BAR 2X44 T8 120V ELEC K12
Description
CFI’s high performance AA series of lens troffers offers unique features that outperform and extend more value for money than any other comparable fluorescent troffer. The 2’ x 4’ and 1’ x 4’ models offer rolled over edges, integrated light leak stops, mitered corners on door frames to make this the toughest and highest performance troffer in its class. Side mount ballast on 1’ x 4’ ideal for 1 lamp applications.
Specifications
Brand Name | Philips Lighting | Item Name | Troffer |
Type | Direct Outlet, Symmetric | Voltage Rating | 120 V |
Lamp Type | T8 Fluorescent | Number of Lamps | 4 |
Housing Finish | Matte White | Lamp Wattage | 32 W |
Lamp Base | G13 Medium Bi-Pin | Ballast Type | Electronic |
Lens Type | Structured Plastic | Housing Material | Steel |
Dimensions | 1210 mm L x 610 mm W x 92 mm H | Includes | Control Unit |
Application | For Light Line Configuration |
Packages
1 - UNIT - 1 | 26 - SKID - 26 |