![cfiaa448347alva](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11685732.jpg?preset=medium)
PHILIPS LIGHTING AA448-347ALVA 2 ft x 4 ft 347V 4-Lamp AA TROFFER Recessed Fluorescent Full Size Lens Frame Static Only
Description
Troffer T8 Quad Lamp T-BAR Fixture 2x4 feets Featuring An Osram Qhe4X32T8Unvisn-Sc High Efficiency Normal Ballast K12 Factor Electronic Ballast.
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent Recessed Troffer |
Type | T-Bar, Direct/Indirect Outlet | Voltage Rating | 347 V |
Lamp Type | T8 Fluorescent | Number of Lamps | 4 |
Housing Finish | Gloss White | Lamp Wattage | 60 W |
Ballast Type | Electronic | Lens Type | Structured Plastic |
Mounting Type | Ceiling, Wall | Housing Material | Steel |
Dimensions | 1219.2 mm L x 609.6 mm W x 102 mm H | Application | For Light Line Configuration |
Packages
1 - UNIT - 1 |