![cfiaa82gfsva254unvct](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11685755.jpg?preset=medium)
SIGNIFY AA82GFSVA254UNVCT FIXT FLUOR T-BAR 2X42 T5 HO 120V
Description
Troffer-T5.
Specifications
Brand Name | Philips Lighting | Item Name | Troffer |
Type | Direct Outlet, Symmetric | Voltage Rating | 120 - 277 V |
Lamp Type | T5 Fluorescent | Number of Lamps | 2 |
Housing Finish | Matte White | Lamp Wattage | 54 W |
Lamp Base | G5 Mini Bi-Pin | Ballast Type | Electronic |
Lens Type | Structured Plastic | Housing Material | Aluminum |
Dimensions | 1219 mm L x 610 mm W x 81 mm H | Includes | Control Unit |
Application | For Monitor Workplace |
Packages
1 - UNIT - 1 |