![cfiaa248120sova](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11685693.jpg?preset=medium)
PHILIPS LIGHTING AA248-120SOVA 1 ft x 4 ft 120V 2x32W Canlyte Electrical Prismatic Fixture Fluorescent Troffer for 2-T8 Lamp, White
Description
The high performance AA series of lens troffers offer unique features that outperform any other comparable fluorescent troffer and provide more value for your money. the 2' x 4' and 1' x 4' models offer rolled over edges, integrated light leak stops, and mitered corners on door frames to make this the toughest and highest performance troffer in its class. side mount ballast on 1' x 4' is ideal for 1 lamp applications.
Specifications
Brand Name | Philips Lighting | Item Name | Troffer |
Type | Direct Outlet, Symmetric | Voltage Rating | 120 V |
Lamp Type | T8 Fluorescent | Number of Lamps | 2 |
Housing Finish | Matte White | Lamp Wattage | 32 W |
Lamp Base | G13 Medium Bi-Pin | Ballast Type | Electronic |
Lens Type | Structured Plastic | Housing Material | Steel |
Dimensions | 1216 mm L x 305 mm W x 102 mm H | Includes | Control Unit |
Application | For Light Line Configuration | UPC | 622252104628 |
Packages
1 - UNIT - 1 | 30 - UNIT - 30 |