![cfiaa248unvajva](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11697721.jpg?preset=medium)
PHILIPS LIGHTING AA248-UNVAJVA Philips120V 2 T8 T-Bar K12 Fixture Flour
Description
Grid ceiling troffer with static air function. Electronic ballast type.
Specifications
Brand Name | Philips Lighting | Item Name | Troffer |
Type | Direct/Indirect Outlet | Voltage Rating | 120 - 277 V |
Lamp Type | T8 Fluorescent | Number of Lamps | 2 |
Housing Finish | Gloss White | Ballast Type | Electronic |
Lens Type | Acrylic, Structured Plastic | Mounting Type | Ceiling, Wall |
Housing Material | Steel | Dimensions | 1219.2 mm L x 304.8 mm W x 102 mm H |
Application | For Light Line Configuration |
Packages
1 - UNIT - 1 | SKID - Skid - 40 | 40 - SKID - 40 |