![cfiaa2u6120ocva](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11685720.jpg?preset=medium)
SIGNIFY AA2U6-120OCVA FIXT FLUOR T-BAR 2X2 MAG2 T8 ULAMP 120V K12
Description
The high performance AA series of lens troffers offer unique features that outperform any other comparable fluorescent troffer and provide more value for your money.
Specifications
Brand Name | Philips Lighting | Item Name | Troffer |
Type | Direct Outlet, Symmetric | Voltage Rating | 120 V |
Lamp Type | T8 Fluorescent | Number of Lamps | 2 |
Housing Finish | Matte White | Lamp Wattage | 32 W |
Lamp Base | G13 Medium Bi-Pin | Lens Type | Structured Plastic |
Housing Material | Steel | Dimensions | 606 mm L x 610 mm W x 102 mm H |
Includes | Control Unit | Application | For Light Line Configuration |
Packages
1 - UNIT - 1 | 40 - SKID - 40 |