![cfiaa2u6347ocva](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11696794.jpg?preset=medium)
SIGNIFY 2 ft x 2 ft 347V AA4 Series Recessed Fluorescent Troffer, White
Description
Troffer with 2-lamps. 6 inch lamp with T8 shape. T8 magnetic ballast designation with 0.095 inch pattern 12 acrylic lens.
Specifications
Brand Name | Day-Brite CFI | Item Name | Fluorescent Recessed Troffer |
Type | Direct Outlet, Symmetric | Voltage Rating | 347 V |
Lamp Type | T8 Fluorescent | Number of Lamps | 2 |
Housing Finish | Matte White | Lamp Wattage | 32 W |
Lamp Base | G13 Medium Bi-Pin | Ballast Type | Magnetic |
Lens Type | 0.095 in Pattern 12 Acrylic, Structured Plastic | Mounting Type | Recessed |
Housing Material | Steel | Dimensions | 2 ft L x 2 W ft |
Standards | CSA Certified |
Packages
1 - UNIT - 1 | 40 - SKID - 40 |