![cfiaa2w8120ocva](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11685721.jpg?preset=medium)
SIGNIFY AA2W8-120OCVA FIXT FLUOR T-BAR 2X4 MAG2 T8 120V K12
Description
The high performance AA series of lens troffers offer unique features that outperform any other comparable fluorescent troffer and provide more value for your money.
Specifications
Brand Name | Philips Lighting | Item Name | Troffer |
Type | Direct Outlet, Symmetric | Voltage Rating | 120 V |
Lamp Type | T8 Fluorescent | Number of Lamps | 2 |
Housing Finish | Matte White | Lamp Wattage | 32 W |
Lamp Base | G13 Medium Bi-Pin | Lens Type | Structured Plastic |
Housing Material | Steel | Dimensions | 1216 mm L x 610 mm W x 92 mm H |
Includes | Control Unit | Application | For Light Line Configuration |
Packages
1 - UNIT - 1 | 26 - SKID - 26 |