![cfiaa2w8120sova](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11685721.jpg?preset=medium)
CANLYTE AA2W8-120SOVA AA SERIES TRO
Description
The high performance AA series of lens troffers offer unique features that outperform any other comparable fluorescent troffer and provide more value for your money.
Specifications
Brand Name | Philips Lighting | Item Name | Troffer |
Type | Direct Outlet, Symmetric | Voltage Rating | 120 V |
Lamp Type | T8 Fluorescent | Number of Lamps | 2 |
Housing Finish | Matte White | Lamp Wattage | 32 W |
Lamp Base | G13 Medium Bi-Pin | Ballast Type | Electronic |
Lens Type | Structured Plastic | Housing Material | Steel |
Dimensions | 1216 mm L x 610 mm W x 92 mm H | Includes | Control Unit |
Application | For Light Line Configuration | UPC | 622252095438 |
Packages
1 - UNIT - 1 | 26 - SKID - 26 |